Motion
31217
End Mill Set - 14B Series, Carbide Material, AlTiN, Double End, 1/8 in Smallest Mill Diameter, 1/2 in Largest Mill Diameter, 4 Flutes, 6 Pieces
MI ITEM #01624109
MFR #31217
List Price$604.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Mill Set - 14B Series, Carbide Material, AlTiN, Double End, 1/8 in Smallest Mill Diameter, 1/2 in Largest Mill Diameter, 4 Flutes, 6 Pieces
MI ITEM #01624109
MFR #31217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.74/each for your price

Overview

Mfr description
31217 14BTA ENDMILL SET TI-A

Specifications

  • Smallest Mill Diameter
    1/8 in
  • Largest Mill Diameter
    1/2 in
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Number Of Flutes
    4
  • Single Or Double End
    Double
  • Center Cutting
    Center Cutting
  • Number Of Pieces
    6
  • Mill Diameter
    1/8 in;3/16 in;1/4 in;5/16 in;3/8 in;1/2 in
  • Length of Cut
    1/2 in, 1/4 in, 3/8 in, 5/8 in, 9/16 in
  • Shank Diameter
    1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
  • Overall Length
    1-1/2 in, 2 in, 2-1/2 in, 3 in
  • Series
    14B
  • End Shapes Included
    Ball End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text