Motion
31227
4 Flute Double End End Mill - 14B Series, Carbide Material, 11/64 in Mill Dia., 5/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #01624119
MFR #31227
List Price$65.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flute Double End End Mill - 14B Series, Carbide Material, 11/64 in Mill Dia., 5/16 in Cutting Length, 3/16 in Shank Dia., 2 in Overall Length
MI ITEM #01624119
MFR #31227

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$65.44/each for your price

Overview

Mfr description
31227 14B.171TA
  • Lab inspected and certified raw material
  • Precision CNC ground to industry leading specifications
  • Consistent quality and predictable performance

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    AlTiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Spiral Cut
    Right Hand Cut
  • Overall Length
    2 in
  • Series
    14B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text