Motion
31416
Ball End Mills - 14B Series, 3.57 mm Mill Dia., 0.3125 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
MI ITEM #01624239
MFR #31416
Price$51.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 14B Series, 3.57 mm Mill Dia., 0.3125 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
MI ITEM #01624239
MFR #31416

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.20/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3125 in
  • Mill Diameter  
    3.57 mm
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter  
    0.1875 in

Details

  • Finish Coating
    Bright, Uncoated
  • Number Of Flutes  
    4
  • Series
    14B

Overview

Mfr description
31416 14B.140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought