Motion
14S01562P
Double End, 0.1563 in Mill Diameter, 4 Flutes, 0.3125 in Length of Cut
Mi Item #01624240
MFR #14S01562P
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.1563 in Mill Diameter, 4 Flutes, 0.3125 in Length of Cut
Mi Item #01624240
MFR #14S01562P

Mfr description
31417 14.1562
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3125 in
  • Mill Diameter  
    0.1563 in
  • Shank Diameter  
    0.1875 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)