Motion
14S01719P
Double End, 4.37 mm Mill Diameter, 4 Flutes, 0.3125 in Length of Cut
MI ITEM #01624242
MFR #14S01719P
Price$47.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 4.37 mm Mill Diameter, 4 Flutes, 0.3125 in Length of Cut
MI ITEM #01624242
MFR #14S01719P

Mfr description
31419 14.1719
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.74/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3125 in
  • Mill Diameter  
    4.37 mm
  • Shank Diameter  
    0.1875 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)