Motion
14S03125P
Double End, 0.3125 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #01624256
MFR #14S03125P
Price$104.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.3125 in Mill Diameter, 4 Flutes, 0.5000 in Length of Cut
Mi Item #01624256
MFR #14S03125P

Mfr description
31433 14.3125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.08/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.3125 in
  • Shank Diameter  
    0.3125 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)