1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
14S04375
Double End, 0.4375 in Mill Diameter, 4 Flutes, 0.5625 in Length of Cut
MI ITEM #
01624260
MFR #
14S04375
Price
$116.04
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 14S04375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
14S04375
Double End, 0.4375 in Mill Diameter, 4 Flutes, 0.5625 in Length of Cut
MI ITEM #
01624260
MFR #
14S04375
Mfr description
31437 14.4375
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$116
.04
/each
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
0.5625 in
Mill
Diameter
0.4375 in
Shank
Diameter
0.4375 in
Details
Number Of
Flutes
4
Single Or Double
End
Double
Straight Or Spiral
Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items