Motion
14S00312TNP
Double End, 0.0310 in Mill Diameter, 4 Flutes, 0.0625 in Length of Cut
MI ITEM #01624264
MFR #14S00312TNP
Price$45.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.0310 in Mill Diameter, 4 Flutes, 0.0625 in Length of Cut
MI ITEM #01624264
MFR #14S00312TNP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.06/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.0625 in
  • Mill Diameter  
    0.0310 in
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
31441 14.031TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought