Motion
14S01250TNP
Double End, 0.1250 in Mill Diameter, 4 Flutes, 0.2500 in Length of Cut
MI ITEM #01624276
MFR #14S01250TNP
Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.1250 in Mill Diameter, 4 Flutes, 0.2500 in Length of Cut
MI ITEM #01624276
MFR #14S01250TNP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.52/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.2500 in
  • Mill Diameter  
    0.1250 in
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
31453 14.125TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought