Motion
15S01875P
Double End, 0.1875 in Mill Diameter, 2 Flutes, 0.3750 in Length of Cut
MI ITEM #01624328
MFR #15S01875P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.1875 in Mill Diameter, 2 Flutes, 0.3750 in Length of Cut
MI ITEM #01624328
MFR #15S01875P

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    33 °
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.1875 in
  • Shank Diameter  
    0.1875 in

Details

  • Number Of Flutes  
    2
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
31521 15.1875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought