Motion
31727
Square End Mill - 1L Series, Carbide Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #01624431
MFR #31727
Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 1L Series, Carbide Material, TiN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/4 in Length of Cut
MI ITEM #01624431
MFR #31727

Mfr description
31727 L1.125TN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.84/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/4 in
  • Length Type
    Long
  • Mill Diameter  
    1/8 in
  • Overall Length
    2-1/4 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1L
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)