Motion
L1B04375TN
Ball End Mill - 1LB Series, Carbide Material, 7/16 in Mill Dia., 2 in Cutting Length, 7/16 in Shank Dia., 4-1/2 in Overall Length
MI ITEM #01624479
MFR #L1B04375TN
List Price$130.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 1LB Series, Carbide Material, 7/16 in Mill Dia., 2 in Cutting Length, 7/16 in Shank Dia., 4-1/2 in Overall Length
MI ITEM #01624479
MFR #L1B04375TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.49/each for your price

Overview

Mfr description
31775 L1B.437TN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    4-1/2 in
  • Shank Type
    Plain Round
  • Length Type
    Long
  • Series
    1LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought