Motion
31821
Square End Mill - 3L Series, Carbide Material, TiN Finish/Coating, Single End, 5/16 in Mill Diameter, 2 Flutes, 1-1/8 in Length of Cut
Mi Item #01624525
MFR #31821
Price$103.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 3L Series, Carbide Material, TiN Finish/Coating, Single End, 5/16 in Mill Diameter, 2 Flutes, 1-1/8 in Length of Cut
Mi Item #01624525
MFR #31821

Mfr description
31821 L3.312TN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.10/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-1/8 in
  • Length Type
    Long
  • Mill Diameter  
    5/16 in
  • Overall Length
    3 in
  • Shank Diameter  
    5/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    3L
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)