Motion
31865
Square End Mill - 1EL Series, Carbide Material, TiN Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 3 in Length of Cut
MI ITEM #01624567
MFR #31865
Price$211.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 1EL Series, Carbide Material, TiN Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 3 in Length of Cut
MI ITEM #01624567
MFR #31865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.32/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3 in
  • Length Type
    Extra Long
  • Mill Diameter  
    7/16 in
  • Overall Length
    6 in
  • Shank Diameter  
    7/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1EL
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
31865 E1.437TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought