Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1 in
- Length TypeExtra Long
- Mill Diameter1/8 in
- Overall Length3 in
- Shank Diameter1/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes4
- Series1ELB
- Shank TypePlain Round
- Single Or Double EndSingle
- Spherical EndNon-Spherical End
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Overview
Mfr description
31900 E1B.125TN