Motion
23S025005TC
Tapered End Mill - 23 Series, Carbide Material, TiCN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
Mi Item #01624813
MFR #23S025005TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 23 Series, Carbide Material, TiCN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
Mi Item #01624813
MFR #23S025005TC

Mfr description
32310 23.2505TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Tip Diameter
    1/8 in

Details

  • End Shape
    Square End
  • Finish Coating
    TiCN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Rib Processing
    No
  • Series
    23
  • Shank Type
    Plain Round
  • Taper Angle Per Side
    5 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)