Specifications
Dimensions
- Length of Cut1/2 in
- Overall Length3 in
- Shank Diameter1/4 in
- Tip Diameter1/8 in
Details
- End ShapeSquare End
- Finish CoatingTiCN
- Material GradeMicrograin
- Mill MaterialCarbide
- Number Of Flutes3
- Rib ProcessingNo
- Series23
- Shank TypePlain Round
- Taper Angle Per Side7 °