Specifications
Dimensions
- Length of Cut1-3/4 in
- Overall Length3-1/2 in
- Shank Diameter3/8 in
- Tip Diameter3/16 in
Details
- End ShapeSquare End
- Finish CoatingTiCN
- Material GradeMicrograin
- Mill MaterialCarbide
- Number Of Flutes3
- Rib ProcessingNo
- Series23
- Shank TypePlain Round
- Taper Angle Per Side2 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)