Motion
32350
Tapered End Mill - 23 Series, Carbide Material, AlTiN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 1/2 in Length of Cut
Mi Item #01624849
MFR #32350
Price$102.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 23 Series, Carbide Material, AlTiN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 1/2 in Length of Cut
Mi Item #01624849
MFR #32350

Mfr description
32350 23.2507TA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.44/each

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Tip Diameter
    1/8 in

Details

  • End Shape
    Square End
  • Finish Coating
    AlTiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Rib Processing
    No
  • Series
    23
  • Shank Type
    Plain Round
  • Taper Angle Per Side
    7 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)