Motion
32353
Tapered End Mill - 23 Series, Carbide Material, AlTiN Finish, Square End Shape, 3/16 in Tip Diameter, 3 Flutes, 1-3/4 in Length of Cut
MI ITEM #01624852
MFR #32353
Price$147.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 23 Series, Carbide Material, AlTiN Finish, Square End Shape, 3/16 in Tip Diameter, 3 Flutes, 1-3/4 in Length of Cut
MI ITEM #01624852
MFR #32353

Mfr description
32353 23.3751 30TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.97/each

Specifications

Dimensions

  • Length of Cut
    1-3/4 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    3/8 in
  • Tip Diameter
    3/16 in

Details

  • End Shape
    Square End
  • Finish Coating
    AlTiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Rib Processing
    No
  • Series
    23
  • Shank Type
    Plain Round
  • Taper Angle Per Side
    1.5 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)