Motion
23S025005TN
Tapered End Mill - 23 Series, Carbide Material, TiN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #01624868
MFR #23S025005TN
List Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 23 Series, Carbide Material, TiN Finish, Square End Shape, 1/8 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #01624868
MFR #23S025005TN

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$58.43/each for your price

Overview

Mfr description
32374 23.2505TN

Specifications

  • Tip Diameter
    1/8 in
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Taper Angle Per Side
    5 °
  • End Shape
    Square End
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Rib Processing
    No
  • Shank Type
    Plain Round
  • Series
    23
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text