Specifications
Dimensions
- Length of Cut2 in
- Overall Length4 in
- Shank Diameter1/2 in
- Tip Diameter1/4 in
Details
- End ShapeSquare End
- Finish CoatingTiN
- Material GradeMicrograin
- Mill MaterialCarbide
- Number Of Flutes3
- Rib ProcessingNo
- Series23
- Shank TypePlain Round
- Taper Angle Per Side3 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)