Motion
24B037501TN
Tapered End Mill - 24 Series, Carbide Material, TiN Finish, Ball End Shape, 0.186 in Tip Diameter, 3 Flutes, 1-3/4 in Length of Cut
Mi Item #01624899
MFR #24B037501TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 24 Series, Carbide Material, TiN Finish, Ball End Shape, 0.186 in Tip Diameter, 3 Flutes, 1-3/4 in Length of Cut
Mi Item #01624899
MFR #24B037501TN

Mfr description
32417 24.3751TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1-3/4 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    3/8 in
  • Tip Diameter
    0.186 in

Details

  • End Shape
    Ball End
  • Finish Coating
    TiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Rib Processing
    No
  • Series
    24
  • Shank Type
    Plain Round
  • Taper Angle Per Side
    1 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)