Motion
24B025001_30TC
Tapered End Mill - 24 Series, Carbide Material, TiCN Finish, Ball End Shape, 0.124 in Tip Diameter, 3 Flutes, 1-1/2 in Length of Cut
MI ITEM #01624925
MFR #24B025001_30TC
List Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 24 Series, Carbide Material, TiCN Finish, Ball End Shape, 0.124 in Tip Diameter, 3 Flutes, 1-1/2 in Length of Cut
MI ITEM #01624925
MFR #24B025001_30TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.58/each for your price

Overview

Mfr description
32446 24.2501 30TC

Specifications

  • Tip Diameter
    0.124 in
  • Mill Material
    Carbide
  • Finish Coating
    TiCN
  • Taper Angle Per Side
    1.5 °
  • End Shape
    Ball End
  • Length of Cut
    1-1/2 in
  • Number Of Flutes
    3
  • Shank Diameter
    1/4 in
  • Overall Length
    3 in
  • Rib Processing
    No
  • Shank Type
    Plain Round
  • Series
    24
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text