Motion
32474
Tapered End Mill - 24 Series, Carbide Material, AlTiN Finish, Ball End Shape, 0.124 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #01624948
MFR #32474
Price$86.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered End Mill - 24 Series, Carbide Material, AlTiN Finish, Ball End Shape, 0.124 in Tip Diameter, 3 Flutes, 3/4 in Length of Cut
MI ITEM #01624948
MFR #32474

Mfr description
32474 24.2505TA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.07/each

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Overall Length
    3 in
  • Shank Diameter
    1/4 in
  • Tip Diameter
    0.124 in

Details

  • End Shape
    Ball End
  • Finish Coating
    AlTiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Rib Processing
    No
  • Series
    24
  • Shank Type
    Plain Round
  • Taper Angle Per Side
    5 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)