Motion
33102
Ball End Mills - L1B Series, 0.1875 in Mill Dia., 0.7500 in Cutting Length, 0.1875 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #01624965
MFR #33102
Price$57.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - L1B Series, 0.1875 in Mill Dia., 0.7500 in Cutting Length, 0.1875 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #01624965
MFR #33102

Mfr description
33102 L1B.187
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.69/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.1875 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    L1B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)