Motion
33106
Ball End Mills - L1B Series, 0.3125 in Mill Dia., 1.1250 in Cutting Length, 0.3125 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
MI ITEM #01624969
MFR #33106
Price$75.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - L1B Series, 0.3125 in Mill Dia., 1.1250 in Cutting Length, 0.3125 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
MI ITEM #01624969
MFR #33106

Mfr description
33106 L1B.312
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.46/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.1250 in
  • Mill Diameter  
    0.3125 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.3125 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    L1B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)