Motion
35515
1.0000 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
Mi Item #01625130
MFR #35515
Price$811.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
Mi Item #01625130
MFR #35515

Mfr description
35515 541.0TC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$811.86/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    1.0000 in
  • Shank Diameter  
    1.0000 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)