Motion
36109
Corner Radius End Mill - 61 Series, 0.3125 in Mill Diameter, 0.7500 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #01625147
MFR #36109
List Price$150.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 61 Series, 0.3125 in Mill Diameter, 0.7500 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #01625147
MFR #36109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$150.96/each for your price

Overview

Mfr description
36109 61.312TN

Specifications

  • Mill Diameter
  • Finish Coating
    Ti-NAMITE, TiN
  • Corner Radius
  • Corner Radius Tolerance
    +0.0050/-0.0050 in, +0.127/-0.127 mm
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    40 °
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Type
    Straight
  • Series
    61
  • End Type
    Chip Breaker (CR)
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    No
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text