Motion
36116
Corner Radius End Mill - 61 Series, 0.5000 in Mill Diameter, 1.0000 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
Mi Item #01625153
MFR #36116
Price$308.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 61 Series, 0.5000 in Mill Diameter, 1.0000 in Length of Cut, 3.0000 in, 76.20 mm Overall Length
Mi Item #01625153
MFR #36116

Mfr description
36116 61.500TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.20/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in;1.52 mm
  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0050/-0.0050 in, +0.127/-0.127 mm
  • End Type
    Chip Breaker (CR)
  • Finish Coating
    Ti-NAMITE-C, TiCN
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    61
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon (Drive Flat)
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)