Motion
36213
Corner Radiu End Mill - 62 Series, Solid Carbide Material, 0.8750 in Length of Cut, 2.5000 in Overall Length
Mi Item #01625172
MFR #36213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 62 Series, Solid Carbide Material, 0.8750 in Length of Cut, 2.5000 in Overall Length
Mi Item #01625172
MFR #36213

Mfr description
36213 62.375TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    0.0600 in | 1.52 mm
  • Length of Cut  
    0.8750 in
  • Overall Length
    2.5000 in
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0 0050/0.0050 in
  • End Type
    Single End
  • Finish Coating
    TiN (Ti-NAMITE)
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Series
    62
  • Shank Diameter Tolerance
    h6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)