Motion
36214
Corner Radius End Mill - 62 Series, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #01625173
MFR #36214
Price$172.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 62 Series, 0.3750 in Mill Diameter, 0.8750 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #01625173
MFR #36214

Mfr description
36214 62.375TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.67/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in;1.52 mm
  • Helix Angle
    40 °
  • Length of Cut  
    0.8750 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0050/-0.0050 in, +0.127/-0.127 mm
  • End Type
    Chip Breaker (CR)
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    62
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon (Drive Flat)
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)