Motion
36224
Corner Radiu End Mill - 62 Series, Solid Carbide Material, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in Overall Length
Mi Item #01625180
MFR #36224
Price$578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 62 Series, Solid Carbide Material, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in Overall Length
Mi Item #01625180
MFR #36224

Mfr description
36224 62.750TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.43/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in
  • Helix Angle
    40 °
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4.0000 in
  • Shank Diameter  
    0.7500 in

Details

  • Additional Information
    Chip Breaker, Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0050/-0.0050 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    TiCN (Ti-NAMITE-C)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    62
  • Series List
    General Application End Mill - Fine Pitch
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single End
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)