Motion
38095
Corner Radius End Mill - 01C Series, 0.7500 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #01625239
MFR #38095
Your Price$301.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 01C Series, 0.7500 in Mill Diameter, 1.5000 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #01625239
MFR #38095

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$301.05/each(List $346.20)

Overview

Mfr description
38095 CR01.750 060

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Type
    Weldon (Drive Flat)
  • Series
    01C
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    No
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text