Overview
Mfr description
39012 01B.093TC
Specifications
- Mill Diameter
- Finish CoatingTi-NAMITE-C, TiCN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle30 °
- Overall Length1.5000 in, 38.10 mm
- Shank TypeStraight
- Series01B
- Variable HelixNo
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data