Motion
39077
Square End Mill - 1 Series, Carbide Material, TiCN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/8 in Length of Cut
MI ITEM #01625369
MFR #39077
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 1 Series, Carbide Material, TiCN Finish/Coating, Single End, 1/8 in Mill Diameter, 4 Flutes, 3/8 in Length of Cut
MI ITEM #01625369
MFR #39077

Mfr description
39077 01.125STC
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.14/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/8 in
  • Length Type
    Regular
  • Mill Diameter  
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiCN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)