Motion
39103
0.0310 in Mill Diameter, 4 Flutes, 1.98 mm Length of Cut
MI ITEM #01625375
MFR #39103
Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0310 in Mill Diameter, 4 Flutes, 1.98 mm Length of Cut
MI ITEM #01625375
MFR #39103

Mfr description
39103 01.031TN
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.50/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.98 mm
  • Mill Diameter  
    0.0310 in
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)