1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
39111
0.0937 in Mill Diameter, 4 Flutes, 0.2810 in Length of Cut
MI ITEM #
01625383
MFR #
39111
Price
$23.71
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 39111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
39111
0.0937 in Mill Diameter, 4 Flutes, 0.2810 in Length of Cut
MI ITEM #
01625383
MFR #
39111
Mfr description
39111 01.093TN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.71
/each
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
0.2810 in
Mill
Diameter
0.0937 in
Shank
Diameter
0.1250 in
Details
Number Of
Flutes
4
Straight Or Spiral
Flute
Spiral
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items