Motion
39165
0.5625 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
MI ITEM #01625438
MFR #39165
Price$200.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5625 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
MI ITEM #01625438
MFR #39165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.72/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.1250 in
  • Mill Diameter  
    0.5625 in
  • Shank Diameter  
    0.5625 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
39165 01.562TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought