Motion
39327
Square End Mill - 3 Series, Carbide Material, TiN Finish/Coating, Single End, 7/32 in Mill Diameter, 2 Flutes, 5/8 in Length of Cut
MI ITEM #01625480
MFR #39327
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 3 Series, Carbide Material, TiN Finish/Coating, Single End, 7/32 in Mill Diameter, 2 Flutes, 5/8 in Length of Cut
MI ITEM #01625480
MFR #39327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.02/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Regular
  • Mill Diameter  
    7/32 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiN
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    3
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
39327 03.218TN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought