Motion
03B04688TN
Ball End Mill - 3B Series, Carbide Material, 0.4688 in Mill Dia., 1.0000 in Cutting Length, 0.5000 in Shank Dia., 3 in Overall Length
Mi Item #01625513
MFR #03B04688TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 3B Series, Carbide Material, 0.4688 in Mill Dia., 1.0000 in Cutting Length, 0.5000 in Shank Dia., 3 in Overall Length
Mi Item #01625513
MFR #03B04688TN

Mfr description
39360 03B.468TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.4688 in
  • Overall Length
    3 in
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    TiN
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    3B
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)