Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1.0000 in
- Length TypeRegular
- Mill Diameter0.4844 in
- Overall Length3 in
- Shank Diameter0.5000 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes2
- Series3B
- Shank TypePlain Round
- Single Or Double EndSingle
- Spherical EndNon-Spherical End
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)