Motion
39389
End Mill Set - 3 Series, Carbide Material, TiN, Single End, 1/8 in Smallest Mill Diameter, 1/2 in Largest Mill Diameter, 2 Flutes, 6 Pieces
Mi Item #01625532
MFR #39389
Price$485.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Mill Set - 3 Series, Carbide Material, TiN, Single End, 1/8 in Smallest Mill Diameter, 1/2 in Largest Mill Diameter, 2 Flutes, 6 Pieces
Mi Item #01625532
MFR #39389

Mfr description
39389 CEM#03TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.91/each

Specifications

Dimensions

  • Largest Mill Diameter
    1/2 in
  • Length of Cut
    1 in, 1/2 in, 13/16 in, 3/4 in, 5/8 in
  • Mill Diameter
    1/8 in;3/16 in;1/4 in;5/16 in;3/8 in;1/2 in
  • Overall Length
    1-1/2 in, 2 in, 2-1/2 in, 3 in
  • Shank Diameter
    1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • End Shapes Included
    Square End
  • Finish Coating
    TiN
  • Mill Material
    Carbide
  • Number Of Flutes
    2
  • Number Of Pieces
    6
  • Series
    3
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)