Motion
39535
0.2811 in Mill Diameter, 2 Flutes, 0.7500 in Length of Cut
MI ITEM #01625568
MFR #39535
Price$57.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2811 in Mill Diameter, 2 Flutes, 0.7500 in Length of Cut
MI ITEM #01625568
MFR #39535

Mfr description
39535 03.281TC
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.74/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2811 in
  • Shank Diameter  
    0.3125 in

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)