Motion
39604
Ball End Mill - 14B Series, Carbide Material, 3/64 in Mill Dia., 3/32 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #01625617
MFR #39604
List Price$58.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 14B Series, Carbide Material, 3/64 in Mill Dia., 3/32 in Cutting Length, 1/8 in Shank Dia., 1-1/2 in Overall Length
MI ITEM #01625617
MFR #39604

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$58.71/each for your price

Overview

Mfr description
39604 14B.046TC

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    1-1/2 in
  • Shank Type
    Plain Round
  • Length Type
    Stub
  • Series
    14B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text