Motion
39619
Square End Mill - 14 Series, Carbide Material, TiCN Finish/Coating, Double End, 11/64 in Mill Diameter, 4 Flutes, 5/16 in Length of Cut
Mi Item #01625632
MFR #39619
Price$73.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 14 Series, Carbide Material, TiCN Finish/Coating, Double End, 11/64 in Mill Diameter, 4 Flutes, 5/16 in Length of Cut
Mi Item #01625632
MFR #39619

Mfr description
39619 14.171TC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.48/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/16 in
  • Length Type
    Regular
  • Mill Diameter  
    11/64 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Finish Coating
    TiCN
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    14
  • Shank Type
    Plain Round
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)