Motion
39622
Ball End Mill - 14B Series, Carbide Material, 0.1875 in Mill Dia., 0.3750 in Cutting Length, 0.1875 in Shank Dia., 2 in Overall Length
Mi Item #01625635
MFR #39622
Price$84.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 14B Series, Carbide Material, 0.1875 in Mill Dia., 0.3750 in Cutting Length, 0.1875 in Shank Dia., 2 in Overall Length
Mi Item #01625635
MFR #39622

Mfr description
39622 14B.187TC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.06/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3750 in
  • Length Type
    Stub
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2 in
  • Shank Diameter  
    0.1875 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    14B
  • Shank Type
    Plain Round
  • Single Or Double End  
    Double
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)