Motion
39707
Square End Mill - 5 Series, Carbide Material, TiN Finish/Coating, Single End, 1/16 in Mill Diameter, 3 Flutes, 3/16 in Length of Cut
MI ITEM #01625701
MFR #39707
List Price$27.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 5 Series, Carbide Material, TiN Finish/Coating, Single End, 1/16 in Mill Diameter, 3 Flutes, 3/16 in Length of Cut
MI ITEM #01625701
MFR #39707

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$27.53/each for your price

Overview

Mfr description
39707 05.062TN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    1-1/2 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    5
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text