Motion
51107
Jobber Length Drill Bit - 101 Series, 7/64 in, Carbide Material, 1-1/4 in Flute, 118 ° Point Angle, 2-1/4 in OAL
Mi Item #01625824
MFR #51107
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 101 Series, 7/64 in, Carbide Material, 1-1/4 in Flute, 118 ° Point Angle, 2-1/4 in OAL
Mi Item #01625824
MFR #51107

Mfr description
51107 101.109
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Drill Bit Size  
    7/64 in
  • Flute Length  
    1-1/4 in
  • Helix Angle
    20 °
  • Overall Length  
    2-1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    691781511078
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Four Facet
  • Series
    101
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)