Motion
51109
Jobber Length Drill Bit - 101 Series, 9/64 in, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
MI ITEM #01625826
MFR #51109
List Price$38.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 101 Series, 9/64 in, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
MI ITEM #01625826
MFR #51109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.69/each for your price

Overview

Mfr description
51109 101.140

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Point Type
    Four Facet
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    20 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Material Grade
    Micrograin
  • Series
    101
  • Manufacturer Upc Number
    691781511092
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text